Mobile grease pneumatic lubricator with trolley
For detailed information, other images and documents, please select individual articles from the following table.
Mobile grease pneumatic lubricator with trolley
Mobile grease pneumatic lubricator wit trolley for barrels up to 220 kg
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Pneumatic grease pump - compression 50:1
- For grease type up to NLGI-2 consistency
- Equipped with pressure regulator and moisture separator equipment
- Air intake fitting - 1/4” quick coupler
- Applied for barrels up to 220kg
- Max. pressure – 400 bar
- Volume – max. up to 800 g/min
- Work pressure – 5-8 bar
- Noise level (dB) - 82
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!